Beli film video movie di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZHIYUN Video Lighting
    Mulai

    Rp6.799.900

    ZHIYUN Video Lighting
    Deskripsi:
    In the Box:1x MOLUS G2001x Standard Reflector1x Protective Cover1x Power Cable1x Power Adaptor1x Storage BagAs a lightweight yet film-grade lighting COB light, G200 not only has its own high power output, but even brings us a new experience: 180° Flexibility, light control separation, and even seamless dimming. It is perfect for studios, live streaming rooms, and movie sets.Cooling Method: Active CoolingControl Method: via Device/via Bluetooth APPExtension: Bowens-Mount
    atribut:
    • Adapter Dimensions (mm): 164.5x58.9x125
    • Adapter Input Current (A): 5-2
    • Adapter Input Frequency (Hz): 50-60
    • Adapter Input Voltage(V): 100-240
    • CRI Index: ≥95
    • Color: Black
    • Color Temperature Range (Kelvin): 2700-6500
    • Dimensions (mm): 127x67.5x225 (G200 Holder)
    • Dimming Range (%): 0-100
    • Illuminance (Lux): 9460 at 6500K/100% (1m)
    • Operating Temperature (°C): -10 - 40
    • Output Power (W): 320
    • TLCI Index: ≥97
  2. Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.
    atribut:
    • Size (kg): 5
  3. Polytron Smart TV
    Mulai

    Rp1.899.900

  4. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  5. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  6. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  7. Ricoh Waterproof and Dustproof Digital Camera
    Mulai

    Rp10.999.900

    Ricoh Waterproof and Dustproof Digital Camera
    Deskripsi:
    - Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.
    atribut:
    • Effective Number of Pixels (pixels): Approximately 16 Million
    • Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
    • Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
    • Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
    • Image Sensor: 1/2.3 Type CMOS
    • Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
    • Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
    • Color: Orange
    • Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
    • Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
    • M Code: 77555897
    • Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
    • Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
    • Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
  8. Polytron Digital TV
    Mulai

    Rp1.699.900

  9. Polytron TV Box
    Mulai

    Rp1.499.900

  10. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  11. Sharp Aquos LED TV
    Mulai

    Rp3.199.900

    Sharp Aquos LED TV
    Deskripsi:
    -50 inch Full HD TV -Super Eco Mode - Optimized energy efficient screen display -X2 Master Engine - The X2 Master Engine processor enhances your viewing experience -Digital Broadcasting - Support digital broadcasting Full HD Enjoy Full HD viewing experience in high definition. X2 Master Engine Able to reduce noise in order to produce a more detailed and smoother picture quality. Digital Video Broadcasting-2nd Generation Terrestrial The world's most advanced digital terrestrial television )DTT) system, offering more robustness, flexibility and 50% more efficiency than any other DTT system. 7 SHIELDS PROTECTION All Sharp products pass strict Japanese quality standards. Sharp TVs are proven to have safe protection and high endurance under various circumstances. Now you can enjoy your viewing experience from a quality TV that is protected by 7 Shields. -Lightning Shield Varistor protects the product from lightning surges through AC cable that are in line with EMC standard (IEC 61000–4–2 & IEC 61000–4–5). -Heavy Weight Shield The design of our wall mounting brackets are tested against IEC 60065 weight loading standards. -Voltage Shield Safe product operation is ensured throughout, as our TVs can handle more than standard voltage (110V – 240V). -Drop Shield The protective performance of our packaging and the durability of SHARP LED TVs are proven by passing strict drop tests. -Stability Shield Our proven structural stability has been benchmarked against IEC 60065 standards. -Vibration Shield Our quality carton packing design and high build quality of SHARP LED TVs are proven to be vibration resistant during delivery. -High Temperature & Humidity Shield Reliable SHARP LED TVs are proven and tested based on IEC 60065 standards to withstand high temperature and humidity settings.
  12. UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)
    Mulai

    Rp519.900

    UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)
    Deskripsi:
    Speedy, Yet ReliableAllowing you to surf the internet with up to 1000Mbps super fast speed, UGREEN USB C Gigabit Ethernet Adapter is a perfect solution to buffer-free movie streaming, online gaming, data transferring and video conferencing. Compared to WIFI, USB-C to RJ45 Gigabit Adapter delivers faster internet speed for livestream and more stable wired network connection. It's good for avoidingVersatile & PortableThe USB-C Gigabit Network Adapter offers a convenient and inexpensive way to protect or replace the RJ45 LAN port of your laptop. Plus, the Type C Network Adaptor enables Non-RJ45 device like Chromebooks/iPad Pro/Android to use stable and speedy wired internet. Lightweight and compact size makes this USB Gigabit Ethernet Adapter a perfect companion for travel.Easy Driver Installation1. Driver free on Max OS X, Windows 10/8/8.1 and Chrome OS.2. Plug & play on iPad Pro 2020/2018, Android phones like Samsung S20/Note10 Plus.3. For Windows 7/XP/Vista, Linux, driver can be downloaded from the included driver disc.Universal CompatibleApple: iPad Pro 2020/2018, MacBook Pro 2020/2019, MacBook Air 2020/2019, MacBook 12", iMac Pro, Mac Mini;Samsung: Galaxy Note10 Plus, S20, S20 Ultra, S20 Plus, S10, S10+, S9, S9+, S8, S8+;Huawei: P40/Mate 30 Pro, MateBook 13/14, MateBook X Pro;Dell: XPS 13/15 2020 Laptop, XPS 13 9360/9370, Dell Latitude 7300, Inspiron 15 7000 Laptop;Lenovo: Yoga 900/910/920, Yoga 730, Ideapad 720s, Thinkpad X1, ThinkPad T470, ThinkPad X270, Legion Y520 ;Asus: ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;Acer: Aspire V Nitro / Switch Alpha 12;HP: EliteBook 840/830, Envy 13, Pavilion x360;Microsoft: Surface Book 7, Surface Book 2, Surface Pro 7, Surface Pro X, Surface Laptop 3;Xiaomi: Mi 10 Pro, Mi Laptop Air; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;Google: Pixelbook Go, Pixelbook;
    atribut:
    • Color: Space Grey
    • Dimensions (mm): 60x23.9x15.8
    • Output: RJ45
    • Input: USB-C
    • Length (cm): 10
    • Transmission Rate (Mbps): 10/100/1000
Daftar Harga film video movie Terbaru October 2026
ZHIYUN Video LightingRp6.799.900
Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Rp199.900
Polytron Smart TVRp1.899.900
Canon Kamera DSLRRp7.799.900
Canon Digital Camera CompactRp4.499.900
Polytron Speaker (Pengeras Suara)Rp769.900
Ricoh Waterproof and Dustproof Digital CameraRp10.999.900
Polytron Digital TVRp1.699.900
Polytron TV BoxRp1.499.900
SONY Full Frame CamcorderRp59.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)